Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Union Butterfield Spiral Point Tap, 5/16"X18, UNC 33005/16X18H5NO3

Spiral Point Tap, 5/16"X18, UNC (Discontinued)

  • Mfr # 33005/16X18H5NO3
  • Zoro # G9737001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33005/16X18H5NO3
Zoro #
G9737001
UPC #
698464052545
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"X18

Details

Item
Spiral Point Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Style
Spiral Point
Tap Material
High Speed Steel

Description

HSS Bright UNC Fluteless,5/16 In. x 18, Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.