Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Union Butterfield Spiral Point Tap, 7/16"X14, UNC 15887/16X14NO2

Spiral Point Tap, 7/16"X14, UNC (Discontinued)

  • Mfr # 15887/16X14NO2
  • Zoro # G9734186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15887/16X14NO2
Zoro #
G9734186
UPC #
698464024252
Country of Origin
United States

Dimensions

Tap Thread Size
7/16"X14

Details

Item
Spiral Point Tap
Tap Thread Type
UNC
Tap Style
Spiral Point
Tap Material
High Speed Steel
Thread Direction
Right Hand

Description

HSS Bright UNC Machine Tap,7/16 In. x 14, Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.