This item is Discontinued.

Union Products Union Products 177987 43 in. Large Santa Statute 177987

Union Products 177987 43 in. Large Santa Statute (Discontinued)

  • Mfr # 177987
  • Zoro # G603710730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177987
Zoro #
G603710730
UPC #
78304751805
Country of Origin
United States

Description

Features
  • Merry christmas from the north pole
  • Jolly guy himself making his list & checking it twice
  • Made of durable plastic with a painted finish
  • 25W bulb is not included
  • 6' cord
Specifications
  • Country of Origin: USA
  • Dimension: 43" H x 15, 5" W x 18" L
  • Weight: 9 lbs

NOTE: Lightbulb Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.