Shop UNION TOOLS
See all product information
Create Account
Garden Hoe, Wood Handle
- Mfr # 66108
- Zoro # G7206440
product price:Â
$
23.89
/ea
Sold in multiples of 6 for
$143.34
Key Features
Blade Width
6-1/4"
Blade Length
4-3/4"
Handle Type
Wood
Handle Material
Ash wood
Handle Length
54"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66108
- Zoro #
- G7206440
- UPC #
- 079617661089
- Country of Origin
- United States
- Item
- Garden Hoe,Wood Handle
- Handle Type
- Wood
- Handle Material
- Ash wood
Dimensions
- Blade Width
- 6-1/4"
- Blade Length
- 4-3/4"
- Handle Length
- 54"
Description
Garden Hoe,Wood Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.