Shop UNION TOOLS
See all product information
Create Account
Hoe and 14-Tine Bow Rake, Garden Prep Set, Steel Head, Wood Handle
- Mfr # 10000-07599
- Zoro # G523309939
product price:Â
$
37.25
/ea
Key Features
Number of Tines
14
Overall Length
60 in
Includes
14-Tine Bow Rake & Garden Hoe
Width
13.75 in
Application
For prepping and cultivating soil for planting in garden beds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000-07599
- Zoro #
- G523309939
- UPC #
- 049206102286
- Country of Origin
- China
- Number of Tines
- 14
- Includes
- 14-Tine Bow Rake & Garden Hoe
- Application
- For prepping and cultivating soil for planting in garden beds
- Head Material
- Steel
- Material
- Steel
- Handle Material
- Wood
- Item
- 2-pc. Garden Soil Prep Tool Set
Dimensions
- Overall Length
- 60 in
- Width
- 13.75 in
- Height
- 3.29 in
Description
Prep your garden soil for planting with this tool set from UnionTools. Includes a bow rake and garden hoe. Sturdy hardwood handles are durable with a cushioned grip for added comfort.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.