Zoro Homepage

Leaf Rake, 22 Tines, 48 in L Hardwood Handle

  • Mfr # 64430

  • Zoro # G607386610


product price: $24.89
/ea

Key Features

Handle Length
48 in
Handle Material
Hardwood
Tine Material
Steel
Number of Tines
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64430
Zoro #
G607386610
UPC #
79617644303
Country of Origin
United States

Dimensions

Handle Length
48 in

Details

Handle Material
Hardwood
Tine Material
Steel
Number of Tines
22
Item
Leaf Rake

Description

This classic steel tine leaf rake is designed for consumers who want durable tools with highquality features It is ideal for thatching and removing lawn clippings or other garden debris Its sturdy construction makes it a versatile tool that can also be used for weeding, leveling soil and leaf collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.