Union Tools
Round Point Shovel, 48 in L Hard Wood Handle
Mfr # 40191
Zoro # G7043377
Sold in multiples of 6 for $128.34
Item requires special delivery charges. A $8.33 per item surcharge will be applied.
$128.34
Free 30-Day Returns
Key Features
- Handle Material Hard Wood
- Application Digging
- Handle Length 48 in
- Blade Type Round Point
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Legacy„¢ Levelwind„¢ Retractable Garden Hose Reel, 5/8" X 50' (L8346)
- A & I PRODUCTS Timber Ridge Standard Stump Vise 7.5" x5" x1.5" (A-B1SV01)
- MTD Chain-54 Links 5/8 (913-0484)
- OREGON Pleated Paper Air Filter (30-031)
- UNION TOOLS #12 Poly Grain Scoop W/Cushion Grip On Hardwood Handle (1680100)
- UNION TOOLS Square Point Shovel, 44 in L Hard Wood Handle (40184)
- RAZOR-BACK Spade Drain Wood/Stl Hdle 29In (47202)
- STRUCTRON #2 Scoop Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49216)
- WESTWARD #10 16 ga Scoop Shovel, Aluminum Blade, 48 in L Yellow Fiberglass Handle (4LVR5)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49265)
- NUPLA 16 ga Round Point Shovel, Steel Blade, 27 in L Yellow Handle (6894156)
- Union Tools Lawn & Garden Tools