Round Point & Square Point Shovel, Digging Set, Steel Blade, Wood Handle
- Mfr # 10000-07546
- Zoro # G423309923
product price:Â
$
55.15
/ea
Key Features
Height
59.1 in
Width
9.5 in
Length
4.5 in
Material
Steel
Application
Digging and landscaping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07546
- Zoro #
- G423309923
- UPC #
- 049206101586
- Country of Origin
- China
Dimensions
- Height
- 59.1 in
- Width
- 9.5 in
- Length
- 4.5 in
Details
- Item
- 2-pc. Shovel Set
- Material
- Steel
- Application
- Digging and landscaping
Description
UnionTools provides reliable tools for all your landscaping needs. This convenient set includes a round point shovel for digging and a square point shovel for transferring dirt, mulch, and other materials. Both tools feature naturally shock-absorbent hardwood handles and forward turned steps for secure foot placement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.