Union Tools
Square Point Shovel
- Zoro #: G7206230
- Mfr #: 40184
Hover or click to zoom Tap to zoom
Key Features
- Handle Length: 44"
- Handle Material: Hard Wood
- Blade Type: Square
$16.55
Subtotal: $16.55
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- UNION TOOLS #12 Poly Grain Scoop W/Cushion Grip On Hardwood Handle 1680100
- UNION TOOLS Round Point Shovel 40191
- UNION TOOLS Drain Spade Shovel, 6 in W Blade, Steel Blade, Hardwood Handle, DShaped Handle, 27 in L Handle 47108
- UNION TOOLS Shovel, 861 in W Blade, 16 ga Gauge, Steel Blade, Fiberglass Handle, Long Handle 2430900
- UNION TOOLS Scoop Shovel, 1414 in W Blade, 19 in L Blade, Steel Blade, Hardwood Handle, DShaped Handle 53121
- UNION TOOLS Snow Shovel, 18 in W Blade, 1412 in L Blade, Aluminum Blade, Wood Handle, 51 in OAL 1640400
- UNION TOOLS Scoop Shovel, Temp. Steel, D-Grip, 14-1/2"L 79805
- UNION TOOLS Spade Drain Wood/Poly Hdl 27In 47108
- AMPCO SAFETY TOOLS Non-Sparking Scoop Shovel, 60-1/2 In OAL S-79FG
- BULLY TOOLS Bunk, Coal, Shovel with Long Fiberglass Handle 92715
- HISCO Scoop Shovels HIAGS10L
- Union Tools Lawn & Garden Tools