5/8 in ID x 100 ft L Water Hose, PVC Tube, Green, Aluminum x Aluminum Fitting
- Mfr # 423H88
- Zoro # G4016037
product price:Â
$
47.99
/ea
Key Features
Hose Length
100 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423H88
- Zoro #
- G4016037
- UPC #
- 044882399234
- Country of Origin
- United States
- Hose Tube Material
- PVC
- Hose Color
- Green
- Hose Fitting A Type
- FGHT
- Hose Fitting B Type
- MGHT
- Item
- Water Hose
- Kink Resistant
- Yes
- Operating Temp.
- 130 Degrees F
- Coupling Weight Capacity
- 1200 lb.
- Use With Water Temp.
- Cold
- Features
- Commercial Use, Crush Proof Couplings, Drinking Water Safe, Forever-Flow Design inner Tube, Kink-Free Construction
- Gallons per Hour
- 700
- Hose Configuration
- Coupled Assembly
- Temp. Range
- 130 Degrees F
- Hose Fitting A Material
- Aluminum
- Hose Fitting B Material
- Aluminum
- Hose Cover Material
- PVC
- Max. Working Pressure @ 70 F
- 500 psi
- Fitting Material
- Aluminum x Aluminum
- For Media Type
- Cold Water
- Number of Plys
- 5
Dimensions
- Hose Length
- 100 ft
- Hose Inside Dia.
- 5/8 in
- Fits Chest Size
- Commercial Use, Crush Proof Couplings, Drinking Water Safe, Forever-Flow Design inner Tube, Kink-Free Construction
Description
Item Water Hose, Features Commercial Use, Crush Proof Couplings, Drinking Water Safe, Forever-Flow Design inner Tube, Kink-Free Construction, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Aluminum, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Type MGHT, Hose Fittings Aluminum FGHT x Aluminum MGHT, Hose Inside Dia. 5/8 in, Hose Length 100 ft, Hose Tube Material PVC
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.