Zoro Homepage

Steel Leaf Rake, 48 in L Hardwood Handle

  • Mfr # 760-64430

  • Zoro # G415835140


product price: $52.55
/ea

Key Features

Handle Length
48 in
Head Material
Steel
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760-64430
Zoro #
G415835140
UPC #
-
Country of Origin
China

Dimensions

Handle Length
48 in

Details

Head Material
Steel
Handle Material
Hardwood
Item
Leaf Rake

Description

Features -For large capacity leaf raking -Coil-spring brace for added strength -No. of Tines : 22 -Tine Shape : Angled with Coil Spring Brace -Tine Length : 22 in. -Blade Width : 22 in. -Handle Length : 48 in. -Handle Type : Straight -Handle Material : Hardwood -Blade Material : Steel -Connection Type : Tap-In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.