Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through Pentration Smooth Firestop Sleeve Kit 2 Inch Diameter

  • Mfr # SF-2

  • Zoro # G909175936


product price: $57.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF-2
Zoro #
G909175936
UPC #
-
Country of Origin
United States

Description

UNIQUE Smooth Firestop Sleeve System is the Original and the best quality firestop sleeve for new horizontal installations. Designed to firestop cables and wires through fire- and smoke-rated firewalls. Available in 1 in., 2 in., and 4 in. diameters. Designed to act like a in.roller in. in the firewall allowing the installer to pull cables through unattended even at a 45 degree angle. A real time saver! Re-enterable Fire Stop Solution - UL Classified for up to 2 hours horizontally through sheet rock or block / concrete wall - Multi-Cable Transit System - UL tested for F, T and L ratings. Manufactured to UL1479 standards. Powder coated our distinctive RED color. This System makes firewall penetrations neat, clean, and code-compliant. The wall will be firestopped and smoke sealed 100% of the time.A pair of highly visible documentation/warning labels records cable count, size, installer's info and are used for digital documentation of your installed system. Comes with everything you need to install and seal the ends. All systems include enough UNIQUE firestopping Intumescent Putty for a minimum 25% cable load.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.