Shop UNIQUE MFG
See all product information
Create Account
Toilet Cleaner
- Mfr # 41N-1
- Zoro # G523547911
product price:Â
$
15.55
/ea
Key Features
Application
Bowl Cleaner, Stain Remover
Surfaces for Use On
Ceramic, Plastic, Porcelain, Toilets
Container Type
Bottle
Container Size
24 fl oz
Series
No Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41N-1
- Zoro #
- G523547911
- UPC #
- 736683001033
- Country of Origin
- United States
Dimensions
- Container Size
- 24 fl oz
Details
- Application
- Bowl Cleaner, Stain Remover
- Surfaces for Use On
- Ceramic, Plastic, Porcelain, Toilets
- Container Type
- Bottle
- Item
- Toilet Cleaner
- Series
- No Series
Description
Used For Plastic/ Ceramic/ Porcelain RV Toilets To Removes Tough Stains While Supporting Tank With Beneficial Bacteria And Enzymes; Bowl Cleaner; 24 Ounce Bottle; 24 Treatments Per Bottle; California Compliant; Single
Restrictions
WARNING:
This product can expose you to chemicals including Ethyl acrylate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.