This item is Discontinued.

Uniquewise 10-Inch Wood and Glass Inlay Vase - Merging the Natural Warmth and Texture of Wood with the QI004737.S

This item is Discontinued.

Uniquewise

10-Inch Wood and Glass Inlay Vase - Merging the Natural Warmth and Texture of Wood with the (Discontinued)

Mfr # QI004737.S
Zoro # G615917035
UPC # 651355047372
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004737.S
Zoro #
G615917035
UPC #
651355047372
Country of Origin
China

Dimensions

Size
Small
Width
7.09 in
Height
10 in
Length
7.09 in

Details

Material
Wood/glass
Color
Brown
Item
Vase

Description

A wood and glass inlay vase is a decorative piece that combines the natural warmth and texture of wood with the elegance and color of glass. This type of glass vase involves embedding pieces of glass into the wooden surface to create intricate designs or patterns, resulting in a striking contrast between the materials and enhancing its visual appeal. The design of this vase vary widely, from simple patterns to intricate mosaics, with glass inlays arranged in geometric shapes, floral patterns, abstract designs, or custom images. Handcrafted from start to finish, each detail reflects craftsmanship and dedication, making it perfect for indoor and outdoor use. Featuring glass on rustic textured wood, this vase for flowers instantly enhances your home decor with a modern and elegant touch. It's the perfect size for accentuating living room table, dining room, kitchens, and bedroom table, whether displayed alone or with faux or fresh flowers, dried flowers, or sprigs. Refresh your display effortlessly whenever inspiration strikes. Easy to clean with a damp cloth, this lightweight and portable vase can be effortlessly moved from room to room or used outdoors for parties and special occasions. It adds personality and charm to any setting, highlighting your home's unique style.


  • Ideal Size: Measuring 7 inches wide and 10 inches high, this decorative vase is perfect for displaying fresh or artificial flowers. Wood and glass inlay vase - a beautiful and unique piece of art that combines natural and man-made elements, resulting in a timeless and elegant decorative item.
  • Unique Design: This flower vase is elegantly designed to match any room decor, providing a fresh and clean feeling to any home space. The wooden accent adds a rustic farmhouse touch to your kitchen, bathroom, office, or gallery. Its unique look makes it a conversation starter and focal point in any room.
  • Home Decoration: This tall vase is perfect for arranging fresh flowers such as roses, orchids, daisies, tulips, or greenery. It makes a beautiful decoration for the living room, bedroom, entryway, porch, restaurant, or as a dining room table centerpiece.
  • Material Combination: The primary feature of a wood and glass inlay vase is the combination of two distinct materials - wood and glass. The wood provides a sturdy structure and organic texture, while the glass adds a touch of brilliance and color, evoking a vintage and rustic decor.
  • High-Quality Material: Handcrafted from thick glass and chiseled wood, this vase offers a unique blend of craftsmanship. Its perfect size allows it to fit on desktops, kitchen countertops, and coffee tables. The contrast between the natural wood grain and the shiny, colorful glass makes this vase visually striking and distinctive.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.