Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 pcs Natural Decorative Dry Branches Authentic Willow Sticks, 59 in

  • Mfr # QI004415.BK.60

  • Zoro # G412222707


product price: $43.99
/ea

Key Features

Length
60
Width
8
Depth
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004415.BK.60
Zoro #
G412222707
UPC #
651355040588
Country of Origin
China

Dimensions

Length
60
Width
8
Depth
0.25
Size
59 in

Details

Item
Vase
Color
Black
Material
Willow

Description

Add a touch of botanical elegance to any space in your home, without the need for daily maintenance. This special product is durable and easy to maintain. The tall and beautiful Branches are the perfect addition to your modern home decor. This bunch fits perfectly into any floor vase adding a final touch wherever you place it. The twigs are composed of real dried willow branches that will add a natural and elegant look to any place with these decorative and modern branches. You can also use these willow branches to make wreaths floral crowns, vase decorations, room decorations, wedding decorations, etc. Please take into consideration: These are the branches only the vase is not included in the purchase. You may pair these twigs with tall wispy grass, silk decorative flowers, and any style of floral arrangement, or you can display it into any vase for a full standout look. Tall and ascetic, these make quite the statement. These branches are a great choice for anyone looking to add a touch of modern elegance to their home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.