16-Inch Multitone Glass Table Vase in Blue Hue - Minimalist, Decorative Boho Vase with Rustic

  • Mfr # QI004736

  • Zoro # G015917031


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Glass
Width
8 in
Color
Blue
Height
16 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004736
Zoro #
G015917031
UPC #
651355047365
Country of Origin
China

Dimensions

Width
8 in
Height
16 in
Length
8 in

Details

Material
Glass
Item
Vase
Color
Blue

Description

Embrace a warm and simple home decor style with this Glass vase, enhancing the ambiance of any room. Perfect for displaying dried flowers, pampas grass, or other decorations, it makes an excellent gift for weddings, Thanksgiving, housewarmings, birthdays, and holidays. Its classic design complements various home styles - rustic, aesthetic, modern, and unique. The irregular artistic texture adds an elegant, luxurious touch, bringing visual artistry to your space. Handmade with superior craftsmanship, this vase embodies Nordic minimalism, adding elegance to both office and home decor. Brighten your living or workspace with its versatile blue Glass design that seamlessly blends with modern farmhouse, rustic, or classic charm styles. Pair it with dried, fresh, or artificial flowers to create stunning centerpieces for parties and business events. Featuring a handle design and ample mouth, it's ideal for showcasing flowers and drawing attention wherever placed - whether on coffee tables, office desks, dining tables, fireplace mantel, book shelf, console tables, cabinets, entryway tables or any corner of your home. Enjoy the art of flower arrangement with this Glass vase, infusing your home with style and sophistication.


  • Perfect Size: Measuring 8 x 8 x 16 inches, this modern farmhouse decor vase offers versatile uses. Its stunning design makes it a beautiful statement piece on its own. Ideal for adding character to your tabletop, shelf, mantel, or dining room table in your farmhouse. A beautiful addition to your blue room decor collection.
  • Unique Charm: This vase features a unique pattern that complements various bouquets and enhances your decor. Its fashionable and elegant design is suitable for both indoor and outdoor settings. Year after year, this flower vase will decorate your home, bringing you a sense of peace and happiness.
  • Special Workmanship: Crafted as a tall vase for centerpiece, this vase showcases special craftsmanship techniques, including manual kneading, enhancing its uniqueness. It undergoes a meticulous glazing process and high-temperature firing, resulting in a distinctive work of art.
  • Special Workmanship: Crafted as a tall vase for centerpiece, this vase showcases special craftsmanship techniques, including manual kneading, enhancing its uniqueness. It undergoes a meticulous glazing process and high-temperature firing, resulting in a distinctive work of art.
  • Versatile Use: This vase is perfect for displaying both dried and fresh flowers, designed in a modern minimalist style that complements pampas grass and dried flowers, adding a high-quality, decorative touch. It makes an ideal gift for loved ones and friends on any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.