This item is Discontinued.

Uniquewise 23-Inch Brown Antique-Inspired Fiberglass Tall Floor Vase - Farmhouse Boho Decor for Living QI004678

This item is Discontinued.

Uniquewise

23-Inch Brown Antique-Inspired Fiberglass Tall Floor Vase - Farmhouse Boho Decor for Living (Discontinued)

Mfr # QI004678
Zoro # G815917088
UPC # 651355046788
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004678
Zoro #
G815917088
UPC #
651355046788
Country of Origin
China

Dimensions

Height
23 in
Width
13.45 in
Length
15 in

Details

Material
Ceramic
Item
Vase
Color
Brown

Description

Transform your mantel or dining table decor into a focal point with this exquisite antique-inspired vase. Whether filled with fresh flowers, lush greenery, or left as a standalone statement piece, it creates a timeless centerpiece that elevates your rustic modern home decor with its classic charm. The rustic brown hue of the boho vase perfectly captures the essence of farmhouse style, adding warmth and character to any setting. Explore our extensive collection of home decor, where exceptional style and sensibility come together seamlessly. Our carefully curated selection allows you to showcase your personal creativity and enhance your living space with elegance. Crafted from high-quality materials, this table vase is built to last, offering enduring structure and durability. The vase's design incorporates natural warmth and rugged accents, creating an inviting and cozy atmosphere that celebrates both simplicity and authenticity. Its subtle distressing adds a touch of antique elegance, infusing your decor with a sense of history and timelessness. Ideal as a Bohemian centerpiece, this large fiberglass vase combines vintage charm with a distressed farmhouse style, making it a versatile and stylish addition to any room. More than just a decorative piece, it stands as a statement of style and enduring quality, perfect for those who appreciate the blend of classic and contemporary elements in their home decor.


  • Versatile Decor Vase: Whether standing alone or filled with flowers, this rustic vase is a versatile accent that complements various styles and environments. With dimensions of 23 inches in height, 13 inches in width, and 15 inches in depth, perfect for display on a living room table, bedroom, or as a refined addition to your office decoration.
  • High Quality: This high-quality fiberglass table and floor vase is well-designed, expertly crafted, and durable, making it perfect for home decor. The non-slip bottom design prevents movement during placement and protects your table or floor from scratches.
  • Farmhouse Vase: This tall vase features a timeless vintage farmhouse design that seamlessly blends with any room decor style. Whether used as a focal point in your bedroom, as a dining room table centerpiece, or placed in a hallway, bookshelf, fireplace, or office, it offers endless opportunities for mixing and matching to your heart's content.
  • Excellent Decoration Choice: This vintage and elegant fiberglass flower vase is perfect for any occasion. Its standout feature is the distressed finish, which adds a weathered, antique charm to the piece.
  • Great Gift Selection: Our rustic fiberglass vases, featuring an antique design, are an ideal gift for your loved ones. Whether it's for Valentine's Day, Mother's Day, housewarmings, birthdays, or Christmas, this large vase is sure to bring joy and inspiration.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.