This item is Discontinued.

Uniquewise 27" Bamboo Floor Vase Hourglass Design for Dried Branches or Long Stem Flowers, Blue QI004273.GN

27" Bamboo Floor Vase Hourglass Design for Dried Branches or Long Stem Flowers, Blue (Discontinued)

  • Mfr # QI004273.GN
  • Zoro # G504102016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004273.GN
Zoro #
G504102016
UPC #
651355034785
Country of Origin
Viet Nam

Dimensions

Width
8
Length
8
Depth
8
Height
27

Details

Material
Bamboo
Color
Blue
Weight
3

Description

Enhance your living space with this stunning decorative tall vase, crafted to complement any room or occasion. Its elegant, modern design makes it the perfect accent for a variety of settings, kitchens, nooks, hotel receptions, and restaurants. Use it as a captivating centerpiece or place it near a fireplace for added warmth and charm. Display this vase as a standalone statement piece, or pair it with faux plants, long stems, or dried branches for a natural, earthy look. It’s ideal for creating breathtaking wedding centerpieces. Use it as a holder for decorative grasses, tall twigs, or floral arrangements to bring fresh energy into your space. With its sleek, contemporary design, this floor vase effortlessly blends with modern, minimalist, or rustic decor styles. Its neutral tones and artistic craftsmanship make it a versatile choice for enhancing any room, from cozy bedrooms and stylish living rooms to professional home offices and welcoming entryways. Whether you’re redecorating your home, refreshing your outdoor kitchen, or planning a special event, this tall vase provides the perfect balance of function and style.


  • Dimensions: Standing 27" and 8" in diameter, this tall floor vase makes a striking decorative accent. Display it as a standalone floor ornament or fill it with artificial flowers, plants, or other decorative elements. Its natural materials and distinctive design bring a touch of the outdoors inside, making it a versatile and timeless addition to any home or office.
  • Handcrafted: Meticulously woven by skilled artisans, each vase is carefully shaped, handwoven from natural bamboo, and finished with a protective varnish, showcasing exceptional craftsmanship. Its versatile design makes it perfect for displaying palm stems or as a stylish accent piece in the bathroom, bedroom, or any living space. The decorating possibilities are endless with this beautifully crafted vase.
  • Natural Texture: Crafted from carefully selected materials, this flower vase features a graceful style that highlights the material's natural texture. Each piece is one-of-a-kind, with the bamboo processed to emphasize its distinctive charm. Lightweight yet durable, it seamlessly complements elegant home decor.
  • Designed for Versatility: This high-quality bamboo vase boasts a modern, deep design that adds an exclusive touch to homes or business establishments. Perfect for showcasing bouquets, decorative branches, or grass arrangements. For added stability, filling it with sand or pebbles is recommended.
  • Care and Maintenance: Gently clean with a damp cloth or towel to preserve the natural beauty of your bamboo vase. Avoid prolonged exposure to water, as it may damage the material. Please note, this vase is not watertight. For a truly striking and personalized display, pair it with exquisite dried twigs, pampas grass, or curly willow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.