This item is Discontinued.

Uniquewise 27-Inch Fiberglass Vintage Farmhouse Floor Vase, Boho Wedding Centerpiece - Unique Black and QI004680.L

This item is Discontinued.

Uniquewise

27-Inch Fiberglass Vintage Farmhouse Floor Vase, Boho Wedding Centerpiece - Unique Black and (Discontinued)

Mfr # QI004680.L
Zoro # G315917069
UPC # 651355046801
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004680.L
Zoro #
G315917069
UPC #
651355046801
Country of Origin
China

Dimensions

Width
9.75 in
Length
5 in
Height
27 in

Details

Material
Ceramic
Item
Vase
Color
Black and Gold

Description

This decorative vase is handmade from fiberglass with superior craftsmanship, offering a high-quality texture. Its antiqued black and gold finish is sure to catch the eye, making it an elegantly fresh centerpiece. Welcome each new day by adding this rustic vase to your home decor, bringing you daily joy. Perfect for displaying fresh bouquets, hay, dried flowers, branches, twigs, artificial grass and more, it adds artistry and beauty to your decor. Use different flowers and branches to create your own unique decorations, enhancing any room in your home. Insert green plants into the flower vase to add vitality to your kitchen, bathroom, entryway hallway or any other area in your living space. Whether you're decorating a small or a grand room, these unique details effortlessly transform spaces from dull to delightful, adding color and life to your surroundings. Place this vintage vase in your living room, bedroom, dining room, home office, console table, shelf, or mantle. The vase not only beautifully presents fresh cut flowers but also complements trendy pampas grass for creating a farmhouse ambiance. Pair it with branches to enhance a medieval retro country style and set the perfect atmosphere.


  • An Eye-Catcher in Any Room: This beautiful 27-inch
  • Handcrafted Elegance: Our large vase with handle f
  • Flexible Decorative Accent: Add farmhouse charm to
  • Vintage and Rustic Style: This large floor vase showcases handmade patterns and designs, offering a simple, neutral, and farmhouse aesthetic that remains elegant and timeless. You won't have to worry about it going out of style. Whether your home decor is traditional, modern, or country, it will blend in seamlessly and harmoniously.
  • Perfect Gift Option: Our rustic fiberglass vase is more than just a flower holder, it's an ideal gift for your loved ones. Whether it's Valentine's Day, Mother's Day, Thanksgiving, birthdays, housewarmings, or Christmas, this vase is sure to bring joy and inspiration.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.