31.5" Spun Bamboo Modern Tall Floor Vase, Gold Metallic

  • Mfr # QI003354G.L

  • Zoro # G404101935


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
31.5
Material
Bamboo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003354G.L
Zoro #
G404101935
UPC #
651355224698
Country of Origin
Viet Nam

Dimensions

Height
31.5

Details

Color
Gold
Material
Bamboo

Description

Add a designer touch to your home decor with this gold metallic spun Bamboo Floor Vase. The exclusive qualities of the floor vase, such as its gold effect, sturdy design, and bonus hints of natural beauty will complete the look of any room. Fill it up with dry branches of your choice for a smashing arrangement, or display it as is for a sleek, modern presentation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.