This item is Discontinued.

Uniquewise 32 Inch Vintage Gold and Black Fiberglass Tall Floor Vase - Enhances Home Decor with QI004679.S

This item is Discontinued.

Uniquewise

32 Inch Vintage Gold and Black Fiberglass Tall Floor Vase - Enhances Home Decor with (Discontinued)

Mfr # QI004679.S
Zoro # G915917094
UPC # 651355041059
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004679.S
Zoro #
G915917094
UPC #
651355041059
Country of Origin
China

Dimensions

Length
6.69 in
Size
Small
Width
22.05 in

Details

Item
Vase
Material
Ceramic
Color
Black and Gold

Description

Our large vases are incredibly versatile, complementing any type of flower arrangement, whether you prefer fresh blooms or lifelike artificial ones, and whether you opt for a grand display or a more modest arrangement. They effortlessly elevate the ambiance of kitchens, living rooms, offices, or any corner of your home. Strategically placing several vases can evoke the sensation of a warm spring afternoon, transforming your space into a serene retreat even during winter's chill. Meticulously crafted from premium-quality fiberglass, our floor vases feature artistic shapes and exquisite finishing touches that embody a refined elegance. Their contemporary design seamlessly blends modern and vintage art styles with durable, high-grade materials, ensuring they not only look stunning but also stand the test of time. These qualities make them perfect for creating captivating centerpieces that capture attention and serve as unique displays for flowers, candles, or succulents. In addition to enhancing everyday spaces, our large decorative vases are also ideal for special occasions such as wedding centerpieces, parties, and any celebration where you want to add a touch of sophistication and charm.


  • Large Size Decorative Vase: This stunning black an
  • Contemporary Home Decor: This impressive large flo
  • Exquisite Craftsmanship: Crafted from durable fibe
  • Ideal For Any Setting: Our extra-large floor vase adds rustic charm to a variety of settings, from farmhouse decor and bedroom accessories to office, living room, and dining room decor. Additionally, these floor vases make exceptional gifts to your friends and love ones.
  • Easy to Clean and Maintain: With its smooth surface, this vase is designed for easy cleaning and effortless upkeep. Simply wipe it down with a soft cloth to maintain its pristine appearance over time. This practical feature ensures that it remains a stylish and functional addition to your decor with minimal effort required.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.