This item is Discontinued.

Uniquewise 40-Inch Black Fiberglass Pedestal Backdrop Stand - Stylish Flower or Cake Holder for QI003858BK-40

This item is Discontinued.

Uniquewise

40-Inch Black Fiberglass Pedestal Backdrop Stand - Stylish Flower or Cake Holder for (Discontinued)

Mfr # QI003858BK-40
Zoro # G115916880
UPC # 651355040977
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003858BK-40
Zoro #
G115916880
UPC #
651355040977
Country of Origin
China

Dimensions

Overall Height
40 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Vase
Color
Black
Material
Magnesium oxide

Description

Enhance your room decor with a touch of elegance using this freestanding, ornate classic fiberglass pedestal cube stand. Crafted from high-quality material, it ensures long-lasting strength and durability, promising to enrich your home decor for years to come. Its understated design adds a touch of sophistication to any space, whether it's your living room, hallway, or office, elevating even the simplest of corners. Also ideal for patios and entryways, this piece boasts a timeless design that effortlessly complements any decor style. Elevate your centerpieces and flower arrangements effortlessly with this magnificent item. Whether indoors or outdoors, this stand supports a variety of occasions, from parties to events. Customize it with cupcakes, flowers, candy, or other decorative items to suit the theme of your celebration. Ideal for birthdays, baby showers, weddings, and more, these pedestals are adaptable to any occasion. Once the event is over, repurpose it in your courtyard, hallway, entryway, or living room to display collections, sculptures, and other decorative items, ensuring it continues to enhance your home decor even after the festivities.


  • Available in four sizes, sold separately: Small (1
  • This display stand complements any party backdrop
  • Moreover, this pedestal stand serves as an ideal c
  • It's also an excellent choice for cake tables, gift tables, flower backdrops, and even window displays for product launches, business meetings, shop windows, and other indoor and outdoor occasions. Additionally, this square-shaped pedestal stand is easy to clean and maintain with a soft cloth.
  • After the event, you can place it in your hallway, entryway, living room, or in any corner of the room to display collections. This stand is sure to make a statement and add a touch of elegance to your home decor. Crafted from high-quality material, this magnificent wedding pedestal stand offers long-lasting strength and durability

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.