This item is Discontinued.

Uniquewise 43 Inch Tall White Modern Fiberglass Narrow Trumpet Floor Vase QI003694L

This item is Discontinued.

Uniquewise

43 Inch Tall White Modern Fiberglass Narrow Trumpet Floor Vase (Discontinued)

Mfr # QI003694L
Zoro # G404101980
UPC # 651355236943
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003694L
Zoro #
G404101980
UPC #
651355236943
Country of Origin
China

Dimensions

Length
10
Width
10
Depth
10
Height
43.5

Details

Material
Fiberglass
Color
White
Weight
6

Description

​Welcome contemporary style into your home. This uniquely trumpet shaped fiberglass vase will invite fresh vibes to any room placed for its sleek composition and distinct design. Whether there is an empty area in need of a centerpiece or looking to lighten living space ambiance, this vase will add decorative appeal to your room decor. Fill it up with birch branches, your choice of flowers, or use alone as a burst of modern inspiration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.