This item is Discontinued.

Uniquewise 43" Tall Brown Modern Handmade Bamboo Floor Vase QI003592.L

43" Tall Brown Modern Handmade Bamboo Floor Vase (Discontinued)

  • Mfr # QI003592.L
  • Zoro # G104102195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003592.L
Zoro #
G104102195
UPC #
651355227200
Country of Origin
China

Dimensions

Length
15.75
Width
15.75
Depth
15.75
Height
43.3

Details

Material
Bamboo
Weight
8
Color
Brown

Description

Welcome contemporary style into your home. This uniquely shaped bamboo vase will invite fresh vibes to any room placed for its sleek brown composition and distinct design. Whether there is an empty area in need of a centerpiece or looking to lighten living space ambiance, this vase will add a decorative appeal to your room decor. Fill it up with birch branches, your choice of flowers, or use alone as a burst of modern inspiration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.