47 Natural Dry Branches Authentic Willow Sticks for Home Decoration and Wedding Craft, White

  • Mfr # QI004415.WT

  • Zoro # G310083462


product price: $39.49
/ea

Key Features

Width
8"
Height
47"
Length
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004415.WT
Zoro #
G310083462
UPC #
651355039667
Country of Origin
China

Dimensions

Width
8"
Height
47"
Length
0.25"
Size
47 in

Details

Color
White
Material
Willow

Description

Add a touch of botanical elegance to any space, without the need for daily maintenance with these decorative branches. These twigs are composed of real dried willow branches that adds a natural look. Ideal to display it in your wedding bouquets and home vase arrangements. These are the branches only; the vase is not included. You may pair these twigs with any style of a floral arrangement or display it into any vase for a full standout look. Tall and ascetic, these make quite the statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.