Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Inch Decorative Small Hollow Ceramic Donut Table Vase - Handmade, Minimalist Boho Style,

  • Mfr # QI004733.S

  • Zoro # G315917052


product price: $26.85
/ea

Key Features

Width
4.75 in
Color
Light Red
Length
1.25 in
Material
Ceramic
Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004733.S
Zoro #
G315917052
UPC #
651355242180
Country of Origin
China

Dimensions

Width
4.75 in
Length
1.25 in
Size
Small
Height
4.75 in

Details

Color
Light Red
Item
Vase
Material
Ceramic

Description

This ceramic table vase serves as a stunning kitchen table centerpiece, adding warmth and elegance to your home. Its contemporary round hollow design, featuring an attractive oval cutout, blends stylish modernity with artistic flair, creating a sophisticated yet understated look. The unique hollow design provides a special field of vision through the vase, enhancing any space with a romantic ambiance. Ideal for homes and offices, this lightweight yet durable vase combines fashion with functionality, making it a versatile decor piece. The matte finish adds a contemporary touch, perfect for displaying fresh flowers, faux florals, pampas grass, or small branches. This vase is suitable for various styles, including modern farmhouse, rustic, classic charm, country, and elegant simplicity. It can be displayed indoors as a fine decorative piece in your living room, dining room, bedroom, bathroom, on the table, shelf, bookshelf, mantel, or entryway. The vase also makes an excellent housewarming or special occasion gift, adding a touch of sophistication to any home decor. Its color and design elevate your interior style, making your home more beautiful and elegant. Whether used with faux or fresh flowers, this vase makes flower arranging fun and easy, providing a sense of romance and ritual to your space.


  • Perfectly Handy Size: Measuring 9 inches in width, 2 inches in length, and 9 inches in height, it is perfect as a centerpiece or decorative object for your dining table, home desk, shelf, kitchen countertop or coffee table. Featuring a unique donut shape, this vase stands out from traditional designs.
  • Amazing Centerpiece: This decorative vase is absolutely stunning with or without plants. Professionally designed and handcrafted, it forms a clean, elegant piece and a unique work of art. Each vase is made from high-quality ceramic for long-lasting durability.
  • Unique Shape: The surface of the ceramic vase features an unglazed frosted texture, with a hollow center design and light yellow color that add modern geometric beauty to your room decor. The unique shape reflects a blend of simple European and bohemian styles, seamlessly integrating with any home decoration.
  • Versatile Design: This piece is striking enough to stand alone as a statement or complemented with decorative plants, stems, bouquets, and greenery for added vibrancy. Its simple, geometric aesthetic and modern design make it suitable for decorating a range of spaces, from stylish bohemian homes to farmhouse kitchens.
  • Perfect Gift: Our ceramic vase with a donut-shaped design is not only ideal for flower arrangements, room decorations, and table centerpieces, but also makes the perfect gift for your loved ones, family, friends, or colleagues during birthdays, Valentine's Day, Mother's Day, thankgiving, Christmas, and other festive occasions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.