Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, White

  • Mfr # QI004359.WT

  • Zoro # G204102002


product price: $16.99
/ea

Key Features

Material
Ceramic
Width
2.5
Weight
1
Length
2.5
Depth
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004359.WT
Zoro #
G204102002
UPC #
651355036642
Country of Origin
China

Dimensions

Width
2.5
Length
2.5
Depth
2.5
Height
8

Details

Material
Ceramic
Color
White
Weight
1

Description

Elevate your home's or workspace's charm with this elegant flower vase, a perfect addition to any setting. Ideal for bedroom decor, it brings a touch of serenity and style to your personal space. Gracefully adorn your dining table, kitchen table, or living room with this versatile piece, effortlessly blending function with aesthetic appeal. Its timeless design creates a warm, inviting ambiance for both gatherings and everyday moments. Perfect for the home office, it adds sophistication to your desk or workspace, inspiring productivity and creativity. Its compact size makes it a great fit for small tables, while its simple design stands out as a great choice for boho or aesthetic room decor, and other trendy styles. Whether you're styling your living room with home decor essentials, decorating your house with timeless pieces, or creating a stunning centerpiece for your dining room table or coffee table, this vase is an exceptional choice. From coffee table decor to centerpiece table decorations, this versatile vase seamlessly complements any theme or occasion, adding elegance and charm to your space. Its adaptability and style make it a must-have for those who appreciate thoughtful, beautiful decor that complements modern living.


  • • Dimensions: Standing 8 inches high and with a diameter of 3 inches, this vase is designed to combine practicality with aesthetic appeal. Its cone profile is ideal for displaying pampas grass, delicate floral stems, or other decorative accents, adding a touch of elegance to any space. The vase's versatile design blends with modern and rustic room decor styles. Whether used as a centerpiece on a dining table, a decorative accent on a mantel, or a charming addition to a shelf, this vase allows you to create stunning arrangements that reflect your taste and elevate the ambiance of your home.
  • • Simple Yet Elegant Design: This handmade vase showcases exceptional craftsmanship created from high-quality ceramic materials that are both healthy and environmentally friendly. Its minimalist yet distinctive design adds a refined beauty, making it a captivating decorative accent. This unique vase brings warmth and charm to any setting, reflecting your sophisticated taste while seamlessly complementing a variety of interior styles.
  • • Anywhere, Anytime Elegance: Enhance your living spaces, kitchens, and countertops with our versatile and stylish homeware accessories. This cone-shaped vase, whether displayed independently or filled with your favorite flowers, adds a simplistic yet striking touch to any corner of your home. Perfect for floating shelves, coffee tables, TV stands, desks, end tables, or bookshelves, it brings charm and joy to your decor.
  • • Fully Watertight for Freshness: This vase is perfect for maintaining the freshness and vibrancy of your flowers without any risk of leaks. Its sealed base ensures ultimate convenience, making it ideal for fresh-cut arrangements and water-based displays. Whether displayed on a book shelf, styled as part of your wall decor, or placed on an entryway table or bedroom dresser, this vase adds a touch of elegance to any setting.
  • • Heartfelt Gift Idea: Share your love and appreciation with this elegant vase, a meaningful gift for someone special. This delicate shelf decor beautifully enhances any space while serving as a reminder of admiration and care. Perfect for occasions like birthdays, Thanksgiving, Christmas, New Year, or any celebration worth commemorating.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.