9-Inch Large and 5-Inch Small Decorative Hollow Ceramic Donut Table Vase - Handmade,

  • Mfr # QI004733.2

  • Zoro # G115916897


product price:  $89.59
/ea
Free Shipping & Returns

Key Features

Length
2.36 in
Width
8.75 in
Height
8.75 in
Material
Ceramic
Color
Light Yellow/Light Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004733.2
Zoro #
G115916897
UPC #
651355242197
Country of Origin
China

Dimensions

Length
2.36 in
Size
Set of 2
Width
8.75 in
Height
8.75 in

Details

Material
Ceramic
Color
Light Yellow/Light Red
Item
Vase

Description

These ceramic table vases serve as stunning kitchen table centerpieces, adding warmth and elegance to your home. Their contemporary round hollow design, featuring attractive oval cutouts, blends stylish modernity with artistic flair, creating a sophisticated yet understated look. The unique hollow designs provide a special field of vision through the vases, enhancing any space with a romantic ambiance. Ideal for homes and offices, these lightweight yet durable vases combine fashion with functionality, making them versatile decor pieces. The matte finish adds a contemporary touch, perfect for displaying fresh flowers, faux florals, pampas grass, or small branches. These vases are suitable for various styles, including modern farmhouse, rustic, classic charm, country, and elegant simplicity. They can be displayed indoors as fine decorative pieces in your living room, dining room, bedroom, bathroom, on tables, shelves, bookshelves, mantels, or entryways. The vases also make excellent housewarming or special occasion gifts, adding a touch of sophistication to any home decor. Their colors and designs elevate your interior style, making your home more beautiful and elegant. Whether used with faux or fresh flowers, these vases make flower arranging fun and easy, providing a sense of romance and ritual to your space.


  • Perfectly Handy Sizes: The Large vase measures 9 inches in width, 2 inches in length, and 9 inches in height, while the Small vase measures 5 inches in width, 1 inch in length, and 5 inches in height. They are ideal as centerpieces or decorative objects for your dining table, home desk, shelf, kitchen countertop, or coffee table.
  • Amazing Centerpieces: These decorative vases are absolutely stunning with or without plants. Professionally designed and handcrafted, they form a clean, elegant pieces and unique works of art. Each vase is made from high-quality ceramic for long-lasting durability.
  • Unique Shape: The surface of these ceramic vases features an unglazed frosted texture, with a hollow center design accentuated with light colors that add modern geometric beauty to your room decor. The unique shape reflects a blend of simple European and bohemian styles, seamlessly integrating with any home decoration.
  • Versatile Design: These pieces are striking enough to stand alone as a statement or to be complemented with decorative plants, stems, bouquets, and greenery for added vibrancy. Their simple, geometric aesthetic and modern design make them suitable for decorating a range of spaces, from stylish bohemian homes to farmhouse kitchens.
  • Perfect Gift: Our ceramic vases with a donut-shaped design are not only ideal for flower arrangements, room decorations, and table centerpieces, but also make the perfect gift for your love ones, family, friends, or colleagues during birthdays, Valentine's Day, Mother's Day, Thankgiving, Christmas, and other festive occasions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.