This item is Discontinued.

Uniquewise Antique Style 1 Handle Metal Jug Floor Vase for Entryway, Living Room or Dining Room, Large QI004441.L

This item is Discontinued.

Uniquewise

Antique Style 1 Handle Metal Jug Floor Vase for Entryway, Living Room or Dining Room, Large (Discontinued)

Mfr # QI004441.L
Zoro # G305831269
UPC # 651355044418
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004441.L
Zoro #
G305831269
UPC #
651355044418
Country of Origin
China

Dimensions

Size
Large

Description

Elevate the ambiance of your living space to one of luxury and sophistication with our exquisite 1-handle metal jug floor vase. Crafted with meticulous attention to detail, this floor vase epitomizes antique charm, infusing your home décor with an aura of elegance and refined taste. Its meticulously crafted design pays homage to traditional craftsmanship, ensuring that each element exudes a sense of timeless beauty and craftsmanship that will stand the test of time. Designed to stand out, the sturdy metal construction ensures lasting durability, while the antique-inspired style adds a touch of timeless beauty to any room. The subtle hints of natural beauty further enhance its allure, creating a captivating focal point in your living room, hallway, dining room, or any corner of your home. Every curve and contour of this metal jug floor vase tells a story of craftsmanship and artistry, making it a true work of art in its own right. The unique shape and design of this metal jug floor vase make it a versatile décor piece that can stand alone as a statement accent or be filled with silk flowers, branches, or tall wispy grass for a more striking display. Its generous size allows for ample creativity in styling, whether you prefer a minimalist arrangement or a lush, abundant display that commands attention. Whatever your preference, this floor vase serves as a canvas for your creativity, allowing you to curate a space that reflects your personal style and aesthetic sensibilities. Whether showcased in your entryway, living room, or dining room, this floor vase effortlessly elevates your home décor, bringing a sense of refinement and sophistication to any space it graces. Let its timeless beauty and understated elegance serve as a testament to your discerning taste and appreciation for the finer things in life. Add a touch of luxury to your home with this exquisite metal jug floor vase, and transform your living space into a haven of style and sophistication.


  • •Dimensions: Offering versatility in size, the large stands at an impressive 25.75 inches tall and measures 8.75 inches in length, and 13 inches in width, while the small option boasts a height of 22.25 inches and diameter of 7 inches
  • •Antique Style: Embrace the timeless allure of antique aesthetics with these stunning metal jug floor vases, designed to infuse your home with an air of elegance and sophistication. The intricate detailing and artistic craftsmanship evoke a sense of nostalgia, adding character and charm to any room
  • •Material: Crafted from premium quality 100% metal, these floor vases are built to withstand the test of time. The sturdy construction ensures long-lasting durability, while the lustrous finish enhances their visual appeal, making them an enduring centerpiece in your home décor collection
  • •Fill Them: Versatility meets creativity with these metal vases, offering endless possibilities for customization and personalization. Whether you opt for dried branches, tall wispy grass, or silk decorative flowers, or choose to showcase them as standalone accent pieces, these vases serve as versatile canvases for your artistic expression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.