This item is Discontinued.

Uniquewise Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27.5" Natural QI003245N

This item is Discontinued.

Uniquewise

Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27.5" Natural (Discontinued)

Mfr # QI003245N
Zoro # G904101893
UPC # 651355224186
Country of Origin Viet Nam
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003245N
Zoro #
G904101893
UPC #
651355224186
Country of Origin
Viet Nam

Dimensions

Length
11
Depth
11
Size
Medium
Width
11
Height
27.5

Details

Weight
4
Material
Bamboo
Color
Natural 

Description

This decorative vase, designed to bring warmth and elegance to any space, is a striking addition to your home decor. With its warm color, durable yet lightweight build, and refined natural beauty, it seamlessly enhances any room. The unique shape adds a touch of contemporary flair, making it an ideal focal point for your living room, hallway, dining area, or any corner that craves sophistication. Versatile in style, this vase is captivating enough to stand alone but can also create an even more dramatic effect when filled with silk flowers, dried branches, or tall grasses. For added stability with its lightweight design, we recommend placing sand or pebbles at the base to keep it secure, even in high-traffic areas. Perfect for both everyday styling and special occasions, this floor vase is a wonderful addition to entryways, dining rooms, and living rooms alike. Its modern aesthetic pairs beautifully with various decor themes, from contemporary and rustic to boho, making it an essential piece for creating an elegant and refined atmosphere in any space. This vase’s timeless design complements a range of decor styles, whether farmhouse kitchens, cozy living rooms, or sophisticated dining spaces. Ideal for seasonal displays or adding natural charm with artificial plants or dried botanicals, it’s a versatile decor item that enhances your home decor and brings a stylish touch of nature indoors.


  • • Uniquewise Handcrafted Tall Cylinder Bamboo Floor Vase – Elegant Decorative Accent for Home Offices, Hotel Lobbies, and Spa Spaces – Perfect Decor for Living Room Dining Room Entryway or Hallway
  • • Dimensions: 28-inch tall, 11-inch diameter at its widest point, and 6-inch opening Crafted from natural bamboo, this handcrafted vase adds an elegant, earthy accent to living rooms, dining areas, entryways, and hotel lobbies, Its tall, cylindrical shape and bamboo finish enhance the modern, rustic, or boho-inspired decor, making it a versatile statement piece for any space
  • • Artistic Design: Elevate your space with this stunning piece, blending vibrant colors with a smooth, natural texture Its sleek design adds an elegant touch, while the rich hues and detailed craftsmanship introduce an artistic flair, Perfect for bringing sophistication and style to any room, this piece offers timeless appeal and pairs beautifully with eclectic and art-inspired decor
  • • Material: Crafted from 100% natural bamboo, this vase is durable and lightweight, Ideal for both home and office decor, its sturdy construction ensures long-lasting use, For optimal stability, we recommend adding sand or pebbles, allowing the vase to stand securely while beautifully complementing minimalist, earthy, or eclectic decor themes with its elegant, natural finish
  • • Handcrafted: This exquisite tall vase is a versatile decorative piece, ideal for showcasing dried pampas, twigs, tall wispy grasses, or artificial flowers, It also makes a stunning standalone accent, adding natural elegance to any room, Please note, that this vase is designed for dry arrangements only and does not hold water, Its artisanal quality and sleek design effortlessly enhance a wide range of decor styles, bringing warmth and sophistication to any space
  • • Modern Design with Unique Texture: The sleek, curved silhouette of this large vase is beautifully complemented by the soft, organic texture of natural bamboo, creating a striking and distinctive statement piece for any living space, Elevate your home’s aesthetic with this meticulously crafted tall floor vase, designed to bring an air of refined elegance and artistic beauty, transforming your environment with its timeless appeal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.