This item is Discontinued.

Uniquewise Brown Decorative Antique Trumpet Design 41" Tall Freestanding Floor Vase, Large QI003828.L

This item is Discontinued.

Uniquewise

Brown Decorative Antique Trumpet Design 41" Tall Freestanding Floor Vase, Large (Discontinued)

Mfr # QI003828.L
Zoro # G404102239
UPC # 651355033412
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003828.L
Zoro #
G404102239
UPC #
651355033412
Country of Origin
China

Dimensions

Length
11
Width
11
Depth
11
Height
41

Details

Material
PVC
Weight
5
Color
Brown

Description

This unique floor vase is designed to be part of your home decor collection that will emphasize your passion for comfort. This piece features a tall freestanding structure that is made to brighten the corners of your home. The design is sure to make this vase an excellent addition to your entryway, dining, or living room. Fill it up with dry branches of your choice for a smashing arrangement, or display it as is for a sleek presentation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.