Contemporaray Bottle Shape Decorative Floor Vase, Brown with Cobbled Stone Pattern, 42 Inch

  • Mfr # QI004178.L

  • Zoro # G604102008


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Width
6
Material
polyresin
Color
Brown
Weight
12
Height
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004178.L
Zoro #
G604102008
UPC #
651355041783
Country of Origin
China

Dimensions

Width
6
Height
42
Length
6
Depth
6

Details

Material
polyresin
Color
Brown
Weight
12

Description

Elevate your living space with our stunning modern floor vase, designed to bring a touch of luxury and sophistication to any room. Crafted with meticulous attention to detail, this vase boasts a unique cobbled stone pattern that adds a contemporary flair to your home decor. The sleek and stylish design of this vase makes it a versatile addition to any room, whether you're looking to enhance your living room, hallway, office, or any corner in need of a chic accent piece. Its eye-catching design is captivating enough to be displayed on its own, yet it also serves as the perfect vessel for showcasing your favorite decorative elements. Fill it with dry branches, elegant silk flowers, or tall wispy grass to create a striking display that effortlessly elevates your interior decor. Whether you choose to display it prominently in your living room, greet guests with its presence in the entryway, or add a touch of elegance to your dining room, this floor vase promises to be a statement piece that takes your home decor to new heights. Experience the perfect fusion of style and functionality with our modern floor vase, designed to add a touch of sophistication and refinement to your home. Crafted with durability in mind, this vase is sure to become a timeless addition to your decor collection, enhancing the aesthetic appeal of your living space for years to come.


  • •Sizes to Suit Your Space: Available in three sizes, including Large (42" Height x 6" Diameter), Medium (33.5" Height x 5.5" Diameter), and Small (27" Height x 5.5" Diameter), providing options to fit different areas of your home with ease.
  • •Elegant Modern Design: Elevate the ambiance of your living space with its sophisticated touch and captivating artistic design, bringing a contemporary allure that complements various interior styles.
  • •Exceptional Durability: Constructed with premium polyresin material, this floor vase ensures not only aesthetic appeal but also long-lasting resilience, promising enduring beauty and functionality for years to come.
  • •Versatile Decorative Options: Seamlessly integrate into your decor scheme by displaying dried or silk decorative flowers or as a standalone decorative accent. Versatile enough to enhance any room's aesthetic, but it's important to note that it is not suitable for holding water.
  • •Perfect for Various Settings: Whether gracing the hallway, welcoming guests in the entryway, adding flair to the bedroom, dining room, or serving as a focal point in the living room, this floor vase offers endless possibilities for stylish display and enhancement of your living spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.