This item is Discontinued.

Uniquewise Decorative 24-inch Tall Red Bamboo Floor Vase for Modern Home, Office, Living Room, Bedroom QI004757

This item is Discontinued.

Uniquewise

Decorative 24-inch Tall Red Bamboo Floor Vase for Modern Home, Office, Living Room, Bedroom (Discontinued)

Mfr # QI004757
Zoro # G415916863
UPC # 651355047570
Country of Origin Viet Nam
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004757
Zoro #
G415916863
UPC #
651355047570
Country of Origin
Viet Nam

Dimensions

Height
24 in
Length
8 in
Width
8 in

Details

Item
Vase
Material
Bamboo
Color
Red

Description

Upgrade your home to a luxury status with this exquisite modern floor vase. The exclusive qualities of this vase, such as vibrant colors, a sturdy design, and subtle hints of natural beauty, will complete the look of any room. Its unique shape and elegant design add a modern appeal to your living room, hallway, dining room, or any room corner. This vase is not only a stunning decorative piece but also incredibly versatile. It looks beautiful on its own, showcasing its vibrant red color that fades into a natural bamboo tone at the top. For an even more striking display, fill it with silk flowers, dried branches, or tall wispy grass to create a captivating arrangement. Crafted from 100% natural bamboo, this vase is designed for long-lasting durability. However, due to its lightweight nature, we recommend adding sand or pebbles to the vase to keep it stable and prevent tipping. Whether you place it in your living room, entryway, dining room, or any other space, this vase will elevate your home decor to the next level. Its elegant and artistic design makes it a perfect addition to any modern home, bringing a touch of sophistication and natural beauty to your interior decor.


  • Dimensions: The dimensions for this small bamboo vase are 24" in height with an 8" diameter. The vase opening is 5" in diameter, providing ample space for various decorative arrangements.
  • Modern Design: This vase adds an elegant touch and a beautiful artistic design to your home with its vibrant color that gradually fades into a natural tone towards the top, creating a stunning visual effect.
  • Material: Crafted with 100% natural, sturdy bamboo material for long-lasting durability. Despite its lightweight design, we recommend adding sand or pebbles to the vase to ensure stability.
  • Versatile Use: This bamboo standing vase is suitable for dried branches, tall wispy grass, silk decorative flowers, or it can be used as a standalone accent piece. Please note that this vase does not hold water.
  • Display: Perfect for decorating a hallway, entryway, dining room, living room, or any room corner, this vase enhances any space with its unique charm.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.