This item is Discontinued.

Uniquewise Decorative Antique Aluminium-Casted Table Centerpiece Flower Vase, Two Tone Patina Green , Set of 2 QI004132-33.2

This item is Discontinued.

Uniquewise

Decorative Antique Aluminium-Casted Table Centerpiece Flower Vase, Two Tone Patina Green , Set of 2 (Discontinued)

Mfr # QI004132-33.2
Zoro # G715916907
UPC # 651355244139
Country of Origin India
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004132-33.2
Zoro #
G715916907
UPC #
651355244139
Country of Origin
India

Dimensions

Height
19.25 in
Size
Set of 2
Width
15 in
Length
3.25 in

Details

Item
Vase

Description

Add an elegant touch and beautiful art to your home with this rustic table flower vase. It is made of 100% aluminum material with a unique vintage design. Ideal to use as a flower vase, statue, table centerpiece, or as a desktop decor. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, itll bring your home decor to the next level.


  • Size: 3.25" D x 15" W x 19.25" H
  • ANTIQUE DESIGN: Adds an elegant touch and a beauti
  • MATERIAL: Crafted with a sturdy aluminum material
  • FILL THEM: Suitable for various fillers such as dried flowers, branches, feathers, or pearls
  • DISPLAY: Perfect for office, bedroom, library, bookcase, kitchen, dining table or living room

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.