Decorative Conemporary Tall Trumpet Shape Floor Vase, Brown 41 Inch

  • Mfr # QI004191.L

  • Zoro # G604101933


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Length
10
Material
polyresin
Weight
17
Height
41
Depth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004191.L
Zoro #
G604101933
UPC #
651355041912
Country of Origin
China

Dimensions

Length
10
Height
41
Depth
10
Width
10

Details

Material
polyresin
Weight
17
Color
Brown

Description

Elevate your home with the luxurious Decorative Contemporary Tall Trumpet Shape Floor Vase. Available in both large and small sizes, this vase offers versatility in placement, making it suitable for various rooms and settings throughout your home. Its modern design exudes elegance and artistic flair, effortlessly enhancing the ambiance and style of your living space. Crafted with high-quality polyresin, this vase is built to last, ensuring durability and resilience for years. Its sturdy construction not only guarantees longevity but also adds a sense of stability, allowing you to display your favorite botanical arrangements with confidence. Whether filled with dried or silk flowers, the vase becomes a captivating focal point, adding a touch of natural beauty and sophistication to your home décor. Imagine the vibrant colors and textures of your chosen floral arrangements accentuating the sleek contours of the vase, creating a visually stunning display that captivates both residents and guests alike. Perfect for display in the hallway, entryway, bedroom, dining room, or living room, this floor vase serves as more than just a decorative piece—it becomes a symbol of refined taste and discerning style. Its presence commands attention, drawing admiration and appreciation from all who behold it. Let this Decorative Contemporary Tall Trumpet Shape Floor Vase elevate your home décor to new heights, transforming your living space into a sanctuary of elegance and beauty. Embrace the timeless allure of its design and revel in the endless possibilities it offers for enhancing your interior décor with grace and sophistication.


  • •Large Size: 41" Height x 10" Diameter, Small Size: 30" Height x 8" Diameter - These versatile sizes ensure suitability for any space, offering flexibility in placement throughout various rooms and settings of your home
  • •Modern Design: Elevate your home décor with the sleek and contemporary aesthetics of this Decorative Contemporary Tall Trumpet Shape Floor Vase. Its design exudes elegance and artistic flair, effortlessly enhancing the ambiance and style of your living space
  • •Durable Material: Crafted with high-quality polyresin, this floor vase is built to last. Its sturdy construction ensures durability, longevity, and resilience, allowing it to withstand the test of time and maintain its exquisite appearance for years to come
  • •Suitable for dried or silk flowers: Transform your space with the beauty of botanical arrangements. This floor vase is perfect for displaying dried or silk flowers, adding a touch of natural beauty and sophistication to your home décor
  • •Perfect for hallway, entryway, bedroom, dining room, or living room display: With its versatile design, this floor vase offers endless possibilities for placement. Whether in the hallway, entryway, bedroom, dining room, or living room, it serves as a stunning centerpiece, elevating the style and ambiance of any area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.