Decorative Modern Bamboo Display Floor Vase Hourglass Shape, 27 Inch Brown

  • Mfr # QI004156.BN

  • Zoro # G604101926


product price:  $68.69
/ea

Key Features

Length
8
Height
27
Depth
8
Weight
3
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004156.BN
Zoro #
G604101926
UPC #
651355033566
Country of Origin
Viet Nam

Dimensions

Length
8
Height
27
Depth
8
Width
8

Details

Weight
3
Color
Brown
Material
Bamboo

Description

Upgrade your home to a luxury status with this modern floor vase. It's unique hourglass shape will add a modern appeal to your living room, hallway, office, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display, fill it up with dry branches, silk flowers, or tall wispy grass. Whether you display it in your living room, entryway, or dining room, it’ll bring your home décor to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.