This item is Discontinued.

Uniquewise Decorative Modern Ceramic Cylinder Shape Table Vase Flower Holder with Rope, Black 11 Inch QI004362.L.BK

Decorative Modern Ceramic Cylinder Shape Table Vase Flower Holder with Rope, Black 11 Inch (Discontinued)

  • Mfr # QI004362.L.BK
  • Zoro # G204102217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004362.L.BK
Zoro #
G204102217
UPC #
651355036567
Country of Origin
China

Dimensions

Width
3.5
Length
3.5
Depth
3.5
Height
11

Details

Material
Ceramic
Weight
2
Color
Black

Description

Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.