Decorative Modern Round Table Centerpiece Flower Vase with Gray Striped Design, 9 Inch

  • Mfr # QI004175.S

  • Zoro # G404102277


product price:  $28.55
/ea

Key Features

Color
Grey
Material
polyresin
Weight
2
Length
3.5
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004175.S
Zoro #
G404102277
UPC #
651355033726
Country of Origin
China

Dimensions

Length
3.5
Width
3.5
Depth
3.5
Height
9

Details

Color
Grey
Material
polyresin
Weight
2

Description

Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of polyresin material with a black and white stripe design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even show off without any fillings. Suitable for various fillers such as fresh, dried or silk flowers, branches, feathers, or pearls. Decorate your home and table while adding a modern and contemporary charm!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.