Zoro Homepage

Decorative Split Vase Duo Floor Vase - White

  • Mfr # QI003999.WT

  • Zoro # G404101928


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Length
0
Height
0
Material
Fiberglass
Weight
0
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003999.WT
Zoro #
G404101928
UPC #
651355231122
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0
Depth
0

Details

Color
White
Material
Fiberglass
Weight
0

Description

Welcome contemporary style into your home. This uniquely split shaped fiberglass vase will invite fresh vibes to any room placed for its sleek composition and distinct design. Whether there is an empty area in need of a centerpiece or looking to lighten living space ambiance, this vase will add decorative appeal to your room decor. Fill it up with birch branches, your choice of flowers, or use alone as a burst of modern inspiration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.