Elegant 3-Piece Tall Floor Vase Set - Glossy White, Black, and Red - 37.5in High, 14in

  • Mfr # QI003713.3

  • Zoro # G115917009


product price:  $638.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Red, Black, White
Length
14 in
Width
14 in
Height
37.5 in
Material
Bamboo
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003713.3
Zoro #
G115917009
UPC #
651355242937
Country of Origin
Viet Nam

Dimensions

Length
14 in
Width
14 in
Height
37.5 in

Details

Color
Red, Black, White
Item
Vase
Material
Bamboo

Description

Upgrade your home to top luxury status with this modern floor vase. The exclusive qualities of the floor vases, such as vibrant colors, sturdy design, and bonus hints of natural beauty will complete the look of any room. Its unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up with silk flowers, branches, or tall wispy grass. With its sturdy and durable construction, this vase is sure to be a favorite in your home for years to come. As this item is composed of a lightweight design, we would suggest you put sand or pebbles in the vase to keep it stable. This beautiful floor vase would be the perfect decoration for a hallway, entryway, dining room, or living room, and can add design to any room corner. Wherever you place it, this vase is sure to make a statement and impress your guest, and it will bring your home decor to the next level.


  • Generous Dimensions: Each vase measures 37.5 inches high with a 14-inch diameter, making them perfect for filling empty spaces or creating striking focal points.
  • Premium Bamboo Construction: Made from high-quality bamboo, these vases are not only eco-friendly but also durable and lightweight.
  • Set of Three Colors: Includes one vase each in white, black, and red, providing versatility and allowing you to mix and match to suit your decor needs.
  • Sleek Glossy Finish: The polished finish adds a touch of elegance and sophistication, making these vases perfect for any modern or contemporary home.
  • Versatile Decor: Perfect for living rooms, hallways, entryways, or offices, these vases can be displayed as a set or individually to suit your design preferences.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.