This item is Discontinued.

Uniquewise Fiberglass White Plinth Roman Column Ionic Piller Pedestal Vase Stand - Photography Props - 27 Inch QI004124-27

This item is Discontinued.

Uniquewise

Fiberglass White Plinth Roman Column Ionic Piller Pedestal Vase Stand - Photography Props - 27 Inch (Discontinued)

Mfr # QI004124-27
Zoro # G104101914
UPC # 651355033092
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004124-27
Zoro #
G104101914
UPC #
651355033092
Country of Origin
China

Dimensions

Depth
13
Width
13
Height
27
Length
13

Details

Material
Fiberglass
Color
White
Weight
8

Description

Add height to your centerpieces and flower plant arrangements with this roman ionic pedestal stand. This unique and elegant indoor column pedestal is ideal to use in living rooms, hallway, wedding, entryway, and reception centerpiece. Perfect to display beautifully flowers, photos, candles, trinkets, or use alone as a modern presentation. The exclusive qualities of this roman pedestal such as its unique shape, sturdy design, and bonus hints of modern inspiration will complete the look of any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.