This item is Discontinued.

This item is Discontinued.
Fiberglass White Plinth Roman Column Ionic Piller Pedestal Vase Stand - Photography Props - 41 Inch (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI004125-41
Zoro #
G404102031
UPC #
651355033108
Country of Origin
China
Dimensions
Depth
12
Length
12
Width
12
Height
41
Details
Weight
8
Material
Fiberglass
Color
White
Description
Add height to your centerpieces and flower plant arrangements with this roman ionic pedestal stand. This unique and elegant indoor column pedestal is ideal to use in living rooms, hallway, wedding, entryway, and reception centerpiece. Perfect to display beautifully flowers, photos, candles, trinkets, or use alone as a modern presentation. The exclusive qualities of this roman pedestal such as its unique shape, sturdy design, and bonus hints of modern inspiration will complete the look of any room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.