This item is Discontinued.

Uniquewise Handcrafted 24-Inch Modern White Unique Trumpet Floor Vase - Ideal for Home Decoration, Tall Floor Vases for Entryway, Living Room, and Office,  QI004086

This item is Discontinued.

Uniquewise

Handcrafted 24-Inch Modern White Unique Trumpet Floor Vase - Ideal for Home Decoration, Tall Floor Vases for Entryway, Living Room, and Office, (Discontinued)

Mfr # QI004086
Zoro # G904102166
UPC # 651355240865
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004086
Zoro #
G904102166
UPC #
651355240865
Country of Origin
China

Dimensions

Length
10
Depth
10
Width
10
Height
24.5

Details

Material
Fiberglass
Weight
6

Description

Upgrade your home to a luxury status with this uniquely shaped modern vase. The vase is pretty enough to show off without any fillings. For an even more striking display, fill it up with dry branches, silk flowers, or tall, wispy grass. Composed of durable fiberglass, a durable yet lightweight composite material that will last for years to come. It is topped by a narrow opening that keeps flowers bunched up nicely and is finished in a glossy white finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.