This item is Discontinued.

Uniquewise Modern floor vase, White Unique Trumpet Floor Vase, Home Interior Decoration, Modern Floor Vase, Tall Floor Vases for Entryway and Living Room And Office 24" Tall QI004002.S

This item is Discontinued.

Uniquewise

Modern floor vase, White Unique Trumpet Floor Vase, Home Interior Decoration, Modern Floor Vase, Tall Floor Vases for Entryway and Living Room And Office 24" Tall (Discontinued)

Mfr # QI004002.S
Zoro # G004102059
UPC # 651355231023
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004002.S
Zoro #
G004102059
UPC #
651355231023
Country of Origin
China

Dimensions

Depth
6.5
Height
24
Length
6.5
Size
24 in. Tall
Width
14

Details

Weight
6
Material
Fiberglass
Color
White

Description

Upgrade your home to a luxury status with this uniquely shaped modern floor vase. The vase is pretty enough to show off without any fillings. For an even more striking display, fill it up with dry branches, silk flowers, or tall, wispy grass. Composed of durable fiberglass, a durable yet lightweight composite material that will last for years to come. The vase's white and black color will brighten up any room, whether its your entryway, dining room, living room, or bedroom.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.