This item is Discontinued.

Uniquewise Modern Tall Decorative White and Brown Ribbed Cylinder Floor Vase, 31.5 Inch QI004190.L

Modern Tall Decorative White and Brown Ribbed Cylinder Floor Vase, 31.5 Inch (Discontinued)

  • Mfr # QI004190.L
  • Zoro # G304101912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004190.L
Zoro #
G304101912
UPC #
651355041905
Country of Origin
China

Dimensions

Length
5.25
Width
5.25
Height
31.5
Depth
5.25

Details

Color
White-Brown
Weight
8
Material
polyresin

Description

Transform your living space into a sanctuary of modern sophistication with our captivating modern floor vase. Crafted with meticulous attention to detail, this exquisite piece exudes contemporary elegance and timeless charm. Constructed from durable polyresin material, it boasts not only stunning aesthetics but also unparalleled durability, ensuring that it remains a beloved fixture in your home for years to come. With its sleek silhouette and refined design, this floor vase serves as a striking focal point in any room, effortlessly elevating the ambiance and leaving a lasting impression on all who enter. Whether placed in a hallway, entryway, bedroom, dining room, or living room, its presence commands attention and infuses the space with an undeniable sense of style and sophistication. Versatile and adaptable, this modern floor vase offers endless possibilities for styling and decor. Whether displayed empty to showcase its inherent beauty or filled with an array of dried or silk flowers, decorative branches, or foliage, it allows you to unleash your creativity and personalize your space according to your unique taste and vision. More than just a decorative accent, this floor vase embodies the perfect union of form and function. It not only enhances the aesthetic appeal of your home but also serves as a vessel for self-expression and artistic creativity. With its captivating allure and versatile functionality, it transforms any room into a luxurious oasis where beauty, comfort, and style converge in perfect harmony.


  • •Impressive Size Options: Choose from our large size towering at 31.5 inches in height, and measuring 5.25 inches in diameter, or opt for the smaller variant with a height of 25 inches and diameter of 4.75 inches
  • •Modern Elegance: Elevate your home with a touch of modern sophistication. Our floor vase features a sleek design that adds an elegant artistic flair to any space.
  • •Durable Craftsmanship: Crafted from sturdy polyresin material, this vase ensures long-lasting durability, making it a perfect addition for everyday use.
  • •Versatile Display: Whether showcased empty as a statement piece or filled with dried or silk flowers, this vase offers versatile styling options to suit your décor preferences.
  • •Ideal for Any Room: Perfect for hallways, entryways, bedrooms, dining rooms, or living rooms, this vase adds a stylish accent to any corner of your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.