Natural Dry Branches Authentic Willow Sticks for Home Decoration and Wedding Craft, 47 inch

  • Mfr # QI004415.47

  • Zoro # G910083527


product price:  $36.99
/ea

Key Features

Height
47"
Length
47"
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004415.47
Zoro #
G910083527
UPC #
651355039797
Country of Origin
China

Dimensions

Height
47"
Length
47"
Width
8"
Size
47 in

Details

Color
Brown
Material
Willow

Description

Add a touch of botanical elegance to any space, without the need for daily maintenance with these decorative branches. These twigs are composed of real dried willow branches that adds a natural look. Ideal to display it in your wedding bouquets and home vase arrangements. These are the branches only; the vase is not included. You may pair these twigs with any style of a floral arrangement or display it into any vase for a full standout look. Tall and ascetic, these make quite the statement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.