This item is Discontinued.

Uniquewise Pair of 10 and 12-Inch Wood and Glass Inlay Vases - Merging the Natural Warmth and Texture of QI004737.2

This item is Discontinued.

Uniquewise

Pair of 10 and 12-Inch Wood and Glass Inlay Vases - Merging the Natural Warmth and Texture of (Discontinued)

Mfr # QI004737.2
Zoro # G015916843
UPC # 651355242265
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004737.2
Zoro #
G015916843
UPC #
651355242265
Country of Origin
China

Dimensions

Width
8.5 in
Height
11.5 in
Size
Set of 2
Length
8.5 in

Details

Item
Vase
Material
Wood/glass
Color
Brown

Description

Wood and glass inlay vases are decorative piece that combines the natural warmth and texture of wood with the elegance and color of glass. This type of glass vase involves embedding pieces of glass into the wooden surface to create intricate designs or patterns, resulting in a striking contrast between the materials and enhancing its visual appeal. The designs of these vases vary widely, from simple patterns to intricate mosaics, with glass inlays arranged in geometric shapes, floral patterns, abstract designs, or custom images. Handcrafted from start to finish, each detail reflects craftsmanship and dedication, making them perfect for indoor and outdoor use. Featuring glass on rustic textured wood, these vases for flowers instantly enhance your home decor with a modern and elegant touch. They are the perfect sizes for accentuating living room table, dining room, kitchens, and bedroom table, whether displayed alone or with faux or fresh flowers, dried flowers, or sprigs. Refresh your display effortlessly whenever inspiration strikes. Easy to clean with a damp cloth, these lightweight and portable vases can be effortlessly moved from room to room or used outdoors for parties and special occasions. They add personality and charm to any setting, highlighting your home's unique style.


  • Ideal Size: This decorative vase comes in two sizes - Small, measuring 7 inches wide and 10 inches high, and Large, measuring 9 inches wide and 12 inches high. It's perfect for displaying fresh or artificial flowers. A beautiful and unique piece of art that combines natural and man-made elements, resulting in a timeless and elegant decorative item.
  • Unique Designs: These flower vases are elegantly designed to match any room decor, providing a fresh and clean feeling to any home space. The wooden accents add a rustic farmhouse touch to your kitchen, bathroom, office, or gallery. Their unique look makes it a conversation starter and focal point in any room.
  • Home Decoration: These tall vases are perfect for arranging fresh flowers such as roses, orchids, daisies, tulips, or greenery. They make a beautiful decoration for the living room, bedroom, entryway, porch, restaurant, or as a dining room table centerpiece.
  • Material Combination: The primary feature of a wood and glass inlay vases is the combination of two distinct materials - wood and glass. The wood provides a sturdy structure and organic texture, while the glass adds a touch of brilliance and color, evoking a vintage and rustic decor.
  • High-Quality Material: Handcrafted from thick glass and chiseled wood, these vases offer a unique blend of craftsmanship. Their perfect size allow them to fit on desktops, kitchen countertops, and coffee tables. The contrast between the natural wood grain and the shiny, colorful glass make these vases visually striking and distinctive.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.