This item is Discontinued.

Uniquewise Set of 10 and 12-Inch Square Frosted Gray Glass Table Vases - A Timeless Centerpiece for QI004738.GY.2

This item is Discontinued.

Uniquewise

Set of 10 and 12-Inch Square Frosted Gray Glass Table Vases - A Timeless Centerpiece for (Discontinued)

Mfr # QI004738.GY.2
Zoro # G615917066
UPC # 651355242289
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004738.GY.2
Zoro #
G615917066
UPC #
651355242289
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Size
Set of 2

Details

Color
Gray
Material
Glass
Item
Vase

Description

Our square frosted gray crystal vases epitomize refined style through their sophisticated and minimalist design elements. The clean, straight lines of their square shapes contribute to a modern aesthetic, embodying simplicity and functionality without compromising on visual appeal. Their sleek, frosted finish exude a subtle elegance, creating a matte surfaces that gently diffuse light and adds a touch of understated luxury to any space. The nuetral gray hue further enhances their refined style, offering a versatile and chic element that seamlessly integrates with a wide range of interior design schemes. This thoughtful balance of form and function, coupled with their sophisticated color palette, makes the vases perfect accessorries for both contemporary and classic settings. They serve as testaments to refined taste, effortlessly elevating the ambiance of any room with their timeless elegance and modern charm. Their high-quality glass material and square design can easily blend with most decorative styles, whether contemporary or traditional. This adaptability makes the vases compelling choice for those who frequently change their home decor or enjoy versatile pieces. Whether placed on an entryway table as an ornament or incorporated into wedding decor, they enhance any setting with their elegant presence.


  • Perfect Sizes: These frosted modern vases are eleg
  • Refined Style: The square frosted clear glass vase
  • Quality Material: Crafted from high-quality glass,
  • Versatile Use: This square vase for centerpieces offers more than just floral arrangements, they double as candle holders, decorative containers, or dining table centerpieces. Their versatile designs make them suitable for various occasions, including weddings, parties, or business events.
  • The Perfect Present: Our flower vases make ideal gifts for your coworkers, family, and friends for housewarmings, Thanksgiving, or any special gatherings. Their unique designs create timeless interior decorations that anyone with an eye for designer style is sure to enjoy.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.