This item is Discontinued.

Uniquewise Set of 2 31.5 inch Tall Handcrafted Bamboo Floor Vase, Burgundy and Natural Finish QI003353R.L.2

This item is Discontinued.

Uniquewise

Set of 2 31.5 inch Tall Handcrafted Bamboo Floor Vase, Burgundy and Natural Finish (Discontinued)

Mfr # QI003353R.L.2
Zoro # G615916885
UPC # 651355243453
Country of Origin Viet Nam
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003353R.L.2
Zoro #
G615916885
UPC #
651355243453
Country of Origin
Viet Nam

Dimensions

Length
10 in
Width
10 in
Height
31.5 in

Details

Packaging Type
Set of 2
Item
Vase

Description

Elevate your interior with the designer allure of our Tall Bamboo Floor Vase. Handcrafted from natural bamboo, each vase boasts its own unique charm and character, adding a touch of artisanal elegance to your home decor. Standing at an impressive 31.5 inches tall and measuring 10 inches in both width and depth, this vase commands attention with its striking presence. The two-tone color scheme effortlessly blends natural polished bamboo with a rich burgundy design, creating a captivating visual contrast that enhances any room. Whether you choose to fill it with your favorite dried branches for a dynamic arrangement or display it as a sleek, modern statement piece, this versatile vase adds a designer touch to any space. Embrace the exclusive qualities of our Tall Bamboo Floor Vase, from its sturdy construction to its bonus hints of natural beauty, which effortlessly complete the look of any room. Let your creativity flourish as you style and personalize your space with this exquisite decor accent.


  • Generously Sized Statement Piece: Measuring at a grand 10 inches in width, 10 inches in depth, and standing tall at an impressive 31.5 inches, our Tall Bamboo Floor Vase serves as a striking focal point in any room
  • Handcrafted from Natural Bamboo: Each Tall Bamboo Floor Vase is meticulously handcrafted from natural bamboo by skilled artisans, resulting in a unique and artisanal piece that adds a touch of organic beauty to your home décor
  • Versatile Decor Options: Whether you prefer the timeless charm of dried flowers or the everlasting beauty of silk arrangements, our floor vase provides endless styling possibilities to complement your home décor
  • Durable Construction for Longevity: Built to withstand the test of time, our Tall Bamboo Floor Vase features a highly durable construction that ensures long-lasting beauty and functionality
  • Two-Tone Colors: Features a captivating two-tone design with natural polished bamboo on the top and a rich burgundy finish on the bottom, adding visual interest and sophistication to your space

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.