This item is Discontinued.

Uniquewise Set of 2 Arched Large 39.37 x 27.56 in Window Metal Mirror, Windowpane Shaped Decoration QI004670.2

This item is Discontinued.

Uniquewise

Set of 2 Arched Large 39.37 x 27.56 in Window Metal Mirror, Windowpane Shaped Decoration (Discontinued)

Mfr # QI004670.2
Zoro # G315916871
UPC # 651355243019
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004670.2
Zoro #
G315916871
UPC #
651355243019
Country of Origin
China

Dimensions

Depth
2 in
Height
39.37 in
Width
27.56 in

Details

Item
Mirror
Color
Natural
Material
Metal, Glass
Packaging Type
Set of 2

Description

Transform your living space with the timeless allure of our Arched Large Rustic Window Metal Mirror. The intricate windowpane design adds architectural interest, creating a focal point that seamlessly complements farmhouse aesthetics and Bohemian styles. Crafted with meticulous attention to detail, the metal frame not only enhances the mirror's aesthetic appeal but also ensures durability and longevity. The quality construction reflects our commitment to providing you with a piece that not only serves as stylish decoration but also stands the test of time. Whether mounted above the fireplace, in the bedroom, bathroom, entryway, or along the corridor, this mirror reflects light and adds a sense of openness to your surroundings. Versatility is at the forefront of its design, offering easy wall mounting options for effortless integration into various rooms within your home. The mirror's adaptability ensures that it seamlessly blends with existing decor, enhancing the aesthetic of any space it graces. Elevate your home decor with the Arched Large Rustic Window Metal Mirror - a fusion of style and function. Embrace the warmth of its vintage-inspired design, and let its presence evoke a sense of charm and sophistication in your living room, creating an inviting atmosphere for both residents and guests alike. Make a statement with a mirror that reflects your taste and transforms your space into a haven of timeless beauty.


  • Generous Size: Measuring 39.37 x 27.56 inches, this large mirror provides a substantial reflection, making it not only a stylish decoration but also a functional addition to your home, reflecting light and making your space feel more open
  • Quality Craftsmanship: Crafted with attention to detail, the metal frame of this mirror ensures durability and longevity. The quality construction and timeless design make it a lasting and cherished piece in your home decor collection
  • Rustic Elegance: Add a touch of vintage charm to your space with this arched window metal mirror, featuring a rustic design that complements farmhouse and boho decor styles.
  • Windowpane Inspired: The windowpane-shaped mirror design brings architectural interest to your home, creating a visually appealing focal point that enhances the aesthetic of your living room, fireplace, entryway, bedroom, bathroom, or corridor
  • Versatile Wall Mounting: The mirror is designed for easy wall mounting, allowing you to effortlessly enhance the decor of any room. Its versatile size and shape make it a perfect fit for various spaces within your home

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.